Shop All Conduit Fittings
Mulberry
Reducing washers 4 X 31/2 RED.WASHER
Mfr # 40049
Zoro # G3889488
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4 in x 3-1/2 in
- Finish Galvanized
- Material Steel
- Application Conduit reduction
- Type Reducing washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40049
- Zoro # G3889488
- UPC # 95327400497
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 4 in x 3-1/2 in |
Size | 4 x 3-1/2 in |
Details
Finish | Galvanized |
Material | Steel |
Application | Conduit reduction |
Type | Reducing washer |
Suitable For Use With | Box Knockout |
Mounting Type | Surface |
Description
Mulberry; Reducing Washer; Old Number: R46; Box Size: 4 X 3-1/2 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- ROBERTSHAW Class 2 Transformer, 75 VA, NEMA 1, Not Rated, 24V AC, 120/208/240/408V AC (620-503)
- AC WORKS 1.5FT 30A 4-Prong Dryer Plug to 3 NEMA 6-15/20 Tri-Outlets w/Indicator (S1430W620-018)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- MULBERRY Electrical fittings 1" CLOSING PLUG MTL (30294)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- Mulberry Conduit Fittings