Shop All Conduit Fittings
Mulberry
Reducing washers 4 X 3 RED.WASHER
Mfr # 40048
Zoro # G3889908
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4 in x 3 in
- Finish Galvanized
- Material Steel
- Application Conduit reduction
- Type Reducing washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40048
- Zoro # G3889908
- UPC # 95327400480
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 4 in x 3 in |
Size | 4 x 3 in |
Details
Finish | Galvanized |
Material | Steel |
Application | Conduit reduction |
Type | Reducing washer |
Suitable For Use With | Box Knockout |
Mounting Type | Surface |
Description
Mulberry; Reducing Washer; Old Number: R45; Box Size: 4 X 3 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-1M)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXE)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (FNQ-R-4/10)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- HALEX 1-1/2 in. Rigid Insulated Grounding Bushing - Pair (29525)
- Mulberry Conduit Fittings