Shop All Conduit Fittings
Mulberry
Reducing washers 4 X 21/2 RED.WASHER
Mfr # 40047
Zoro # G3889567
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro-Galvanized
- Size 4 x 2-1/2 in
- Material Steel
- Mounting Type Surface
- Suitable For Use With Box Knockout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40047
- Zoro # G3889567
- UPC # 95327400473
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 4 x 2-1/2 in |
Details
Finish | Electro-Galvanized |
Material | Steel |
Mounting Type | Surface |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Old Number: R44; Box Size: 4 X 2-1/2 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Reducing washers 11/2 X 3/4 RED.WASHER (40012)
- APPLETON ELECTRIC EYD Sealing Fitting, 25, Grayloy, 1-1/4 (EYD-4)
- Mulberry Conduit Fittings