Shop All Conduit Fittings
Mulberry
Reducing washers 4 X 2 RED.WASHER
Mfr # 40046
Zoro # G3889436
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4 in x 2 in
- Finish Galvanized
- Material Steel
- Application Conduit reduction
- Type Reducing washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40046
- Zoro # G3889436
- UPC # 95327400466
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 4 in x 2 in |
Details
Finish | Galvanized |
Material | Steel |
Application | Conduit reduction |
Type | Reducing washer |
Description
Mulberry; Reducing Washer; Old Number: R43; Box Size: 4 X 2 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7A)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 25A, 600V AC, Non-Indicating (LSRK025)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers 11/2 X 3/4 RED.WASHER (40012)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- Mulberry Conduit Fittings