Shop All Conduit Fittings
Mulberry
Reducing washers 4 X 1 RED.WASHER
Mfr # 40043
Zoro # G3889777
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Size 4 x 1 in
- Suitable For Use With Box Knockout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40043
- Zoro # G3889777
- UPC # 95327400435
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 4 x 1 in |
Details
Finish | Galvanized |
Material | Steel |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Old Number: R40; Box Size: 4 X 1 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Premium Welding Cable 1/0 Dark blue 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10DKBE10-BKM-EH3)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Reducing washers 11/2 X 3/4 RED.WASHER (40012)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- Mulberry Conduit Fittings