Shop All Conduit Fittings
Mulberry
Reducing washers 31/2 X 21/2 RED.WASHER
Mfr # 40039
Zoro # G3889804
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3-1/2 in x 2-1/2 in
- Finish Galvanized
- Type Reducing washer
- Material Steel
- Application Conduit reduction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40039
- Zoro # G3889804
- UPC # 95327400398
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2 in x 2-1/2 in |
Details
Finish | Galvanized |
Type | Reducing washer |
Material | Steel |
Application | Conduit reduction |
Description
Mulberry; Reducing Washer; Old Number: R36; Box Size: 3-1/2 X 2-1/2 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2116L1)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U012010)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- Mulberry Conduit Fittings