Shop All Conduit Fittings
Mulberry
Reducing washers 31/2 X 2 RED.WASHER
Mfr # 40038
Zoro # G3889874
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3-1/2 in x 2 in
- Finish Galvanized
- Application Conduit reduction
- Size 3-1/2 x 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40038
- Zoro # G3889874
- UPC # 95327400381
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2 in x 2 in |
Size | 3-1/2 x 2 in |
Details
Finish | Galvanized |
Application | Conduit reduction |
Material | Steel |
Type | Reducing washer |
Mounting Type | Surface |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Old Number: R35; Box Size: 3-1/2 X 2 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- EATON Manual Mtr Protector, 58A, Rotary, Frame D (XTPR058DC1)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- HALEX 1/2 In. Screw-In Armored Cable/Conduit Connector, 5PK (20440)
- Mulberry Conduit Fittings