Shop All Conduit Fittings
Mulberry
Reducing washers 3 X 2 RED.WASHER
Mfr # 40031
Zoro # G3889612
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3 in x 2 in
- Finish Galvanized
- Type Reducing washer
- Application Conduit reduction
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40031
- Zoro # G3889612
- UPC # 95327400312
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3 in x 2 in |
Size | 3 x 2 in |
Details
Finish | Galvanized |
Type | Reducing washer |
Application | Conduit reduction |
Material | Steel |
Suitable For Use With | Box Knockout |
Mounting Type | Surface |
Description
Mulberry; Reducing Washer; Size: 3 IN X 2 IN; Material: Galvanized Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-50-BK)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/4In (DS125H1P)
- GARDNER BENDER Plastic Kwik Clip, 3/8", PK6 (GKK-1538)
- EATON Thermal Unit, 0.71 to 0.78A (FH12)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- CANTEX ELBOW PVC 90D EA 1"" (5133825U)
- Mulberry Conduit Fittings