Shop All Conduit Fittings
Mulberry
Reducing washers 3 X 11/2 RED.WASHER
Mfr # 40030
Zoro # G3889795
Sold in multiples of 5 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3 in x 1-1/2 in
- Finish Galvanized
- Size 3 x 1-1/2 in
- Type Reducing washer
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40030
- Zoro # G3889795
- UPC # 95327400305
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3 in x 1-1/2 in |
Size | 3 x 1-1/2 in |
Details
Finish | Galvanized |
Type | Reducing washer |
Material | Steel |
Application | Conduit reduction |
Mounting Type | Surface |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Old Number: R27; Box Size: 3 X 1-1/2 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- BLACKBURN Insulated Multitap Connector, 1.50 In. L (AMTT20)
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD65)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Reducing washers 11/2 X 3/4 RED.WASHER (40012)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- Mulberry Conduit Fittings