Shop All Conduit Fittings
Mulberry
Reducing washers 21/2 X 1/2 RED.WASHER
Mfr # 40020
Zoro # G3889305
product price: $0.80
/ea
Sold in multiples of 9 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Size 2-1/2 x 1/2 in
- Material Steel
- Suitable For Use With Box Knockout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40020
- Zoro # G3889305
- UPC # 95327400206
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 2-1/2 x 1/2 in |
Details
Finish | Galvanized |
Material | Steel |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Old Number: R17; Box Size: 2-1/2 X 1/2 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P26W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- Mulberry Conduit Fittings