Shop All Conduit Fittings
Mulberry
Reducing washers 21/2 X 11/2 RED.WASHER
Mfr # 40024
Zoro # G3889716
Sold in multiples of 9 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2-1/2 in x 1-1/2 in
- Finish Galvanized
- Type Reducing washer
- Size 2-1/2 x 1-1/2 in
- Application Conduit reduction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40024
- Zoro # G3889716
- UPC # 95327400244
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2 in x 1-1/2 in |
Size | 2-1/2 x 1-1/2 in |
Details
Finish | Galvanized |
Type | Reducing washer |
Application | Conduit reduction |
Material | Steel |
Suitable For Use With | Box Knockout |
Mounting Type | Surface |
Description
Mulberry; Reducing Washer; Old Number: R21; Box Size: 2-1/2 X 1-1/2 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Power Distribution Block, Line Conductor (PDB-412-500-1-EC)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Reducing washers 11/2 X 3/4 RED.WASHER (40012)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- Mulberry Conduit Fittings