Shop All Conduit Fittings
Mulberry
Reducing washers 2 X 1/2 RED.WASHER
Mfr # 40015
Zoro # G3889576
product price: $0.49
/ea
Sold in multiples of 13 for $6.37
$6.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro-Galvanized
- Material Steel
- Size 2 x 2-1/2 in
- Mounting Type Surface
- Suitable For Use With Box Knockout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40015
- Zoro # G3889576
- UPC # 95327400152
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 2 x 2-1/2 in |
Details
Finish | Electro-Galvanized |
Material | Steel |
Mounting Type | Surface |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Old Number: R12; Box Size: 2 X 1/2 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- GOGREEN GoGreen Power, 12/3 25' 3-Outlet Heavy Duty Extension Cord, GG-15225, Lighted End (GG-15225)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-326)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS-VTN 1-1/2 Blk 48)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- KILLARK Fitting, Sealing, 3/4in (ENY-2M)
- Mulberry Conduit Fittings