Shop All Conduit Fittings
Mulberry
Reducing washers 2 X 1 RED.WASHER
Mfr # 40017
Zoro # G3889883
product price: $0.60
/ea
Sold in multiples of 13 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2 in x 1 in
- Finish Galvanized
- Size 2 x 1 in
- Material Steel
- Type Reducing washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40017
- Zoro # G3889883
- UPC # 95327400176
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2 in x 1 in |
Size | 2 x 1 in |
Details
Finish | Galvanized |
Material | Steel |
Type | Reducing washer |
Application | Conduit reduction |
Mounting Type | Surface |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Size: 2 IN X 1 IN; Material: Galvanized Steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14GUG32BJ)
- RACO Cable Holder, Cable Accessory, Electrical Box (CS16RAC)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 120VAC, 10A (CAD32G7)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- HUBBELL Conduit Adapter, 1 1/4 In (SAD125)
- Mulberry Conduit Fittings