Shop All Conduit Fittings
Mulberry
Reducing washers 11/2 X 1/2 RED.WASHER
Mfr # 40011
Zoro # G3889558
product price: $0.45
/ea
Sold in multiples of 16 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1-1/2 in x 1/2 in
- Finish Galvanized
- Application Conduit reduction
- Size 1-1/2 x 1/2 in
- Type Reducing washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40011
- Zoro # G3889558
- UPC # 95327400114
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2 in x 1/2 in |
Size | 1-1/2 x 1/2 in |
Details
Finish | Galvanized |
Application | Conduit reduction |
Type | Reducing washer |
Material | Steel |
Mounting Type | Surface |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Size: 1-1/2 IN X 1/2 IN; Material: Galvanized Steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST End Angle, Eg, 2 Hole, PK25 (V321EG-25)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Hinged (B060404CH)
- HUBBELL 30A Twist-Lock Connector 4P 5W 277/480VAC L22-30R BK/WT (HBL2823)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- MULBERRY Electrical fittings 1" CLOSING PLUG MTL (30294)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Reducing washers 11/2 X 3/4 RED.WASHER (40012)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- Mulberry Conduit Fittings