Shop All Conduit Fittings
Mulberry
Reducing washers 11/2 X 11/4 RED.WASHER
Mfr # 40014
Zoro # G3889445
product price: $0.46
/ea
Sold in multiples of 16 for $7.36
$7.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1-1/2 in x 1-1/4 in
- Finish Galvanized
- Application Conduit reduction
- Material Steel
- Type Reducing washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40014
- Zoro # G3889445
- UPC # 95327400145
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2 in x 1-1/4 in |
Size | 1-1/2 x 1-1/4 in |
Details
Finish | Galvanized |
Application | Conduit reduction |
Material | Steel |
Type | Reducing washer |
Suitable For Use With | Box Knockout |
Mounting Type | Surface |
Description
Mulberry; Reducing Washer; Size: 1-1/2 IN X 1-1/4 IN; Material: Galvanized Steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug (CHCC2DU)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 15ft - Gray (D-2-LP-15-GY)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- Mulberry Conduit Fittings