Shop All Electrical Box Hardware
Mulberry
Photocontrol, Polycarbonate, Direct Wire-In, Button
Mfr # 30850
Zoro # G5689048
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Direct Wire-In, Button
- Material Polycarbonate
- Box Type Direct Wire-In, Button
- Contact Form SPST
- Voltage Rating 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 30850
- Zoro # G5689048
- UPC # 95327308502
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Wire Size | 6 in |
Details
Item | Photocontrol |
Type | Direct Wire-In, Button |
Material | Polycarbonate |
Box Type | Direct Wire-In, Button |
Contact Form | SPST |
Voltage Rating | 120 VAC |
Application | For Wet Locations |
Supply Voltage | 120 V |
Tungsten Rating | 1800 W, 15 A |
Standard | UL Listed, CSA Certified |
Ballast Load | 1000 W, 8.3 A |
Operating Temperature | -40 To 158 °F |
Connection | 3/4 IN Length, 3/8-18 IN Threaded Stem |
Environmental Conditions | -40 to 158 deg F Operating Temperature |
Description
Mulberry; Photo Control; Direct Wire-In, Button; Supply Voltage: 120 V; Connection: 3/4 IN Length, 3/8-18 IN Threaded Stem; Enclosure: Durable Polycarbonate; Operating Temperature: -40 To 158 DEG F; Tungsten Watts: 1800 WTT; Tungsten Amps: 15 AMP; Ballast Watts: 1000 WTT; Ballast Amps: 8.3 AMP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1A, 250V AC, Non-Indicating (FRN-R-1)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181054)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 1 Gang, Aluminum, Universal (30229)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 2 Gang, Aluminum, Universal (30273)
- BELL OUTDOOR Pedestal Housing, Box Accessory, 6300, Housing Plates (6300)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- NVENT HOFFMAN Keylock Kit, NOVAL Accessory, 316 stainless Steel (UUHKL)
- Mulberry Electrical Box Hardware