Shop All Electrical Box Hardware
Mulberry
Photocontrol, Polycarbonate, Direct Wire-In
Mfr # 30826
Zoro # G5688262
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Wire-In
- Material Polycarbonate
- Box Type Direct Wire-In
- Application For Wet Locations
- Standards UL ListedCSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 30826
- Zoro # G5688262
- UPC # 95327308267
- Country of Origin China
- Category Electrical Box Hardware
Details
Item | Photocontrol |
Type | Direct Wire-In |
Material | Polycarbonate |
Box Type | Direct Wire-In |
Application | For Wet Locations |
Standards | UL ListedCSA Certified |
Voltage Rating | 120 VAC |
Contact Form | SPST |
Tungsten Rating | 1800 W, 15 A |
Environmental Conditions | -40 to 158 deg F Operating Temperature |
Mounting | Fixed Or Swivel |
Connection | 1/2-14 IN Threaded Stem |
Ballast Load | 1000 W, 8.3 A |
Timing Range | 0-15 s |
Operating Temperature | -40 To 158 °F |
Enclosure | High Impact Polycarbonate |
Description
Mulberry; Photo Control; Direct Wire-In; Supply Voltage: 120 V; Timing Range: 15 S; Connection: 1/2-14 IN Threaded Stem; Mounting: Fixed Or Swivel; Enclosure: High Impact Polycarbonate; Operating Temperature: -40 To 158 DEG F; Tungsten Watts: 1800 WTT; Tungsten Amps: 15 AMP; Ballast Watts: 1000 WTT; Ballast Amps: 8.3 AMP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-3CR)
- SCHNEIDER ELECTRIC Illuminated Push Button Cap, 30mm, Amber (9001A22)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 1 Gang, Aluminum, Universal (30229)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 2 Gang, Aluminum, Universal (30273)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1S)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- NVENT HOFFMAN Data Pocket, NOVAL Accessory, Thermoplastic (ADP1)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (202)
- RACO Low Voltage Box Partition, Partition, Low-Volt For 2-1/8 D Accessory, Partition (707RAC)
- Mulberry Electrical Box Hardware