Shop All Wall Plates
Mulberry
Number of Gangs: 8 Steel, Wrinkle Finish, Brown
Mfr # 98078
Zoro # G3881632
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 8
- Color Brown
- Material Steel
- Size 15.437 X 4.50 in
- Finish Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98078
- Zoro # G3881632
- UPC # 95327980784
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 15.437 X 4.50 in |
Details
Number of Gangs | 8 |
Color | Brown |
Material | Steel |
Finish | Wrinkle |
Type | Wallplate |
Number of Ports | 8 |
Thickness | 0.03 in |
Cutout | (8) Toggle Switch |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 15.437 X 4.5IN, Number of Gangs: 8, Cutout: (8) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102A14S2P)
- QUICKCABLE Piggyback Disconnect, 16-14 ga, .25", PK25 (160263-025)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic Dimming 2-Button Wall Switch Occupancy Sensor, Single Relay, White (LHDMMTS2-N-WH)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- Mulberry Lighting Controls