Shop All Wall Plates
Mulberry
Number of Gangs: 6 Steel, Wrinkle Finish, Brown
Mfr # 98076
Zoro # G3879697
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Brown
- Material Steel
- Size 11.812 X 4.50 in
- Finish Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98076
- Zoro # G3879697
- UPC # 95327980760
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 11.812 X 4.50 in |
Details
Number of Gangs | 6 |
Color | Brown |
Material | Steel |
Finish | Wrinkle |
Number of Ports | 6 |
Type | Wallplate |
Thickness | 0.03 in |
Cutout | (6) Toggle Switch |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2B)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Brown (82401)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86872)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, White (P6W)
- Mulberry Wall Plates