Shop All Wall Plates
Mulberry
Number of Gangs: 5 Steel, Wrinkle Finish, Brown
Mfr # 98075
Zoro # G3885647
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Brown
- Material Steel
- Size 10.00 X 4.50 in
- Finish Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98075
- Zoro # G3885647
- UPC # 95327980753
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 10.00 X 4.50 in |
Details
Number of Gangs | 5 |
Color | Brown |
Material | Steel |
Finish | Wrinkle |
Type | Wallplate |
Number of Ports | 5 |
Thickness | 0.03 in |
Cutout | (5) Toggle Switch |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA3)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- MULBERRY Number of Gangs: 8 Steel, Painted/Smooth Semi-Gloss Finish, White (86078)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86872)
- Mulberry Wall Plates