Shop All Wall Plates
Mulberry
Number of Gangs: 5 Steel, Semi-Gloss Finish, White
Mfr # 86465
Zoro # G3887056
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color White
- Material Steel
- Size 10.00 X 4.50 in
- Finish Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 86465
- Zoro # G3887056
- UPC # 95327864657
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 10.00 X 4.50 in |
Details
Number of Gangs | 5 |
Color | White |
Material | Steel |
Finish | Semi-Gloss |
Number of Ports | 6 |
Type | Wallplate |
Thickness | 0.03 in |
Standard | UL |
Cutout | (4) Toggle Switch, (1) Block Duplex/GFI Receptacle |
Description
Wallplate, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (4) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Contact Plug (AT8X8RC6A-10G)
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, White (P703W)
- Mulberry Wall Plates