Shop All Wall Plates
Mulberry
Number of Gangs: 5 Steel, Semi-Gloss Finish, White
Mfr # 86075
Zoro # G3888438
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color White
- Material Steel
- Size 10.00 X 4.50 in
- Finish Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 86075
- Zoro # G3888438
- UPC # 95327860758
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 10.00 X 4.50 in |
Details
Number of Gangs | 5 |
Color | White |
Material | Steel |
Finish | Semi-Gloss |
Type | Wallplate |
Number of Ports | 5 |
Thickness | 0.03 in |
Cutout | (5) Toggle Switch |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7423WO)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86423)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86865)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Duplex, Black (PJ8BK)
- Mulberry Wall Plates