Shop All Wall Plates
Mulberry
Number of Gangs: 5 Steel, Ivory
Mfr # 99405
Zoro # G3885674
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Ivory
- Material Steel
- Size 10.00 X 4.50 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99405
- Zoro # G3885674
- UPC # 95327994057
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 10.00 X 4.50 in |
Details
Number of Gangs | 5 |
Color | Ivory |
Material | Steel |
Type | Wallplate |
Number of Ports | 5 |
Thickness | 0.03 in |
Orientation | Vertical |
Mounting | Surface |
Cutout | (5) Block Duplex/GFI Receptacle |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- EATON Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- Mulberry Wall Plates