Shop All Wall Plates
Mulberry
Number of Gangs: 5 430 Stainless Steel, Satin Finish
Mfr # 97105
Zoro # G3879742
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Material 430 Stainless Steel
- Size 10.00 X 4.50 in
- Finish Satin
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 97105
- Zoro # G3879742
- UPC # 95327971058
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 10.00 X 4.50 in |
Details
Number of Gangs | 5 |
Material | 430 Stainless Steel |
Finish | Satin |
Type | Wallplate |
Number of Ports | 10 |
Thickness | 0.035 in |
Standard | UL |
Cutout | (5) Duplex Receptacle |
Description
Wallplate, Satin Finish, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Duplex Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC12(S))
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- ULTRATECH Ultra-Sidewinder, Large 1 ft. Extension (1841)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- Mulberry Lighting Controls