Shop All Wall Plates
Mulberry
Number of Gangs: 4 Steel, Semi-Gloss Finish, White
Mfr # 86454
Zoro # G3878254
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Steel
- Size 8.187 X 4.50 in
- Finish Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 86454
- Zoro # G3878254
- UPC # 95327864541
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 8.187 X 4.50 in |
Details
Number of Gangs | 4 |
Color | White |
Material | Steel |
Finish | Semi-Gloss |
Number of Ports | 5 |
Type | Wallplate |
Thickness | 0.03 in |
Standard | UL |
Cutout | (3) Toggle Switch, (1) Block Duplex/GFI Receptacle |
Description
Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Electronic Counter, 6 Digits, LCD (C1141BB)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PRB)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR1GH5)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- MULBERRY Wallplates 1G SS BLANK (97151)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97093)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- Mulberry Wall Plates