Shop All Wall Plates
Mulberry
Number of Gangs: 4 Steel, Polished Chrome/Mirror Polished Finish, Silver
Mfr # 73404
Zoro # G3879076
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Silver
- Material Steel
- Size 8.187 X 5.00 in
- Finish Polished Chrome/Mirror Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 73404
- Zoro # G3879076
- UPC # 95327734042
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 8.187 X 5.00 in |
Details
Number of Gangs | 4 |
Color | Silver |
Material | Steel |
Finish | Polished Chrome/Mirror Polished |
Number of Ports | 8 |
Type | Wallplate |
Application | Residential, Commercial |
Thickness | 0.03 in |
Standard | UL |
Cutout | (4) Block Duplex/GFI Receptacle |
Description
Wallplate, Plated Finish, Standard: UL 883, Size: 8.187 X 5IN, Number of Gangs: 4, Cutout: (4) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03IN, Color: Chrome
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2-R)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD483612)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, White, 100' Length (14UL1007STRWHI100)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (76074)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- LEVITON Weatherproof Wallplate (4996-W)
- Mulberry Lighting Controls