Shop All Wall Plates
Mulberry
Number of Gangs: 4 Steel, Painted/Wrinkle Finish, Ivory
Mfr # 99104
Zoro # G3878744
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Ivory
- Material Steel
- Size 8.187 X 4.50 in
- Finish Painted/Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99104
- Zoro # G3878744
- UPC # 95327991049
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 8.187 X 4.50 in |
Details
Number of Gangs | 4 |
Color | Ivory |
Material | Steel |
Finish | Painted/Wrinkle |
Type | Wallplate |
Number of Ports | 8 |
Thickness | 0.03 in |
Standard | UL |
Cutout | (4) Duplex Receptacle |
Description
Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828222)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 190/200/208/220V, 380/400/416/440V (TF252520S)
- EATON BUSSMANN Telecom Fuse, GMW Series, 1A, Fast-Acting, 125V AC, Pin (GMW-1)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Brass, Brushed Finish, Brass (SB6)
- Mulberry Wall Plates