Shop All Wall Plates
Mulberry
Number of Gangs: 4 Steel, Painted/Wrinkle Finish, Brown
Mfr # 98454
Zoro # G3882332
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Brown
- Material Steel
- Size 8.187 X 4.50 in
- Finish Painted/Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98454
- Zoro # G3882332
- UPC # 95327984546
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 8.187 X 4.50 in |
Details
Number of Gangs | 4 |
Color | Brown |
Material | Steel |
Finish | Painted/Wrinkle |
Number of Ports | 4 |
Type | Wallplate |
Thickness | 0.03 in |
Standard | UL |
Cutout | (3) Toggle Switch, (1) Block Duplex/GFI Receptacle |
Description
Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Neutral Block, 200A (DG200NK)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- GROTE Female Pin Pigtail (67005)
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- Mulberry Lighting Controls