Shop All Wall Plates
Mulberry
Number of Gangs: 4 Steel, Painted/Wrinkle Finish, Brown
Mfr # 98404
Zoro # G3885044
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Brown
- Material Steel
- Size 8.187 X 4.50 in
- Finish Painted/Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98404
- Zoro # G3885044
- UPC # 95327984041
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 8.187 X 4.50 in |
Details
Number of Gangs | 4 |
Color | Brown |
Material | Steel |
Finish | Painted/Wrinkle |
Number of Ports | 8 |
Type | Wallplate |
Thickness | 0.03 in |
Cutout | (4) Block Duplex/GFI Receptacle |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- WIEGMANN Polycarbonate Two Pushbutton, 30mm (HW-PN4X2PB)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97093)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- Mulberry Lighting Controls