Shop All Wall Plates
Mulberry
Number of Gangs: 4 Steel, Painted/Wrinkle Finish, Brown
Mfr # 98154
Zoro # G3886182
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Brown
- Material Steel
- Size 8.187 X 4.50 in
- Finish Painted/Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98154
- Zoro # G3886182
- UPC # 95327981545
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 8.187 X 4.50 in |
Details
Number of Gangs | 4 |
Color | Brown |
Material | Steel |
Finish | Painted/Wrinkle |
Type | Wallplate |
Thickness | 0.03 in |
Mounting | Surface |
Cutout | (4) Blank |
Standard | UL |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2T-5PK)
- Mulberry Wall Plates