Shop All Wall Plates
Mulberry
Number of Gangs: 4 Steel, Painted Finish, Ivory
Mfr # 99074
Zoro # G3886898
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Ivory
- Material Steel
- Size 8.187 X 4.50 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99074
- Zoro # G3886898
- UPC # 95327990745
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 8.187 X 4.50 in |
Details
Number of Gangs | 4 |
Color | Ivory |
Material | Steel |
Finish | Painted |
Number of Ports | 4 |
Type | Wallplate |
Thickness | 0.03 in |
Mounting | Surface |
Standard | UL |
Cutout | (4) Toggle Switch |
Description
Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- GOGREEN GoGreen Power 16/3 SJTW 25ft Heavy Duty Extension Cord, GG-13725GN - Green (GG-13725GN)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86865)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86543)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- Mulberry Wall Plates