Shop All Wall Plates
Mulberry
Number of Gangs: 4 430 Stainless Steel, Satin Finish
Mfr # 97664
Zoro # G3888806
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material 430 Stainless Steel
- Size 8.187 X 4.50 in
- Finish Satin
- Number of Ports 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 97664
- Zoro # G3888806
- UPC # 95327976640
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 8.187 X 4.50 in |
Details
Number of Gangs | 4 |
Material | 430 Stainless Steel |
Finish | Satin |
Number of Ports | 6 |
Type | Wallplate |
Cutout | (2) Toggle Switch, (2) Block Duplex/GFI Receptacle |
Standard | UL |
Thickness | 0.035 in |
Description
Wallplate, Satin Finish, Standard: UL, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (2) Toggle Switch, (2) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035 IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- MULBERRY Number of Gangs: 1 Steel, Ivory (79401)
- MULBERRY Wallplates 1G WHT-PRL BLOCK RCPT. (76401)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Brown (82401)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P720)
- Mulberry Lighting Controls