Shop All Wall Plates
Mulberry
Number of Gangs: 3 Steel, Painted/Wrinkle Finish, Brown
Mfr # 98443
Zoro # G3883608
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Brown
- Material Steel
- Size 6.375 X 4.50 in
- Finish Painted/Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 98443
- Zoro # G3883608
- UPC # 95327984430
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6.375 X 4.50 in |
Details
Number of Gangs | 3 |
Color | Brown |
Material | Steel |
Finish | Painted/Wrinkle |
Number of Ports | 3 |
Type | Wallplate |
Thickness | 0.03 in |
Cutout | (2) Toggle Switch, (1) Block Duplex/GFI Receptacle |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 25' (124102)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- GE Thermal Unit, 12.50A (CR123H144B)
- SCHNEIDER ELECTRIC Contact Block, Clear, SPDT, 30 mm (9001KA1G)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- Mulberry Wall Plates