Shop All Wall Plates
Mulberry
Number of Gangs: 3 Steel, Painted Finish, Ivory
Mfr # 99073
Zoro # G3886855
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Material Steel
- Size 6.375 X 4.50 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 99073
- Zoro # G3886855
- UPC # 95327990738
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6.375 X 4.50 in |
Details
Number of Gangs | 3 |
Color | Ivory |
Material | Steel |
Finish | Painted |
Number of Ports | 3 |
Type | Wallplate |
Thickness | 0.03 in |
Mounting | Surface |
Cutout | (3) Toggle Switch |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- PROTEAM Circuit Breaker (104212)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA Size 3, Rated for 90 Amp (BEB9998SL7)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97522)
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86835)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- Mulberry Lighting Controls