Shop All Wall Plates
Mulberry
Number of Gangs: 3 Steel, Ivory
Mfr # 99153
Zoro # G3879006
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Material Steel
- Size 6.375 X 4.50 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99153
- Zoro # G3879006
- UPC # 95327991537
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6.375 X 4.50 in |
Details
Number of Gangs | 3 |
Color | Ivory |
Material | Steel |
Type | Wallplate |
Thickness | 0.03 in |
Cutout | (3) Blank |
Mounting | Surface |
Standard | UL |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, C Curve (M9F22113)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99654)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86835)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- HUBBELL ScrubShield Switch (WSS1SS)
- Mulberry Wall Plates