Shop All Wall Plates
Mulberry
Number of Gangs: 3 Steel, Brown
Mfr # 98403
Zoro # G3887397
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Brown
- Material Steel
- Size 6.375 X 4.50 in
- Number of Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98403
- Zoro # G3887397
- UPC # 95327984034
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6.375 X 4.50 in |
Details
Number of Gangs | 3 |
Color | Brown |
Material | Steel |
Number of Ports | 3 |
Type | Wallplate |
Thickness | 0.03 in |
Cutout | (3) Block Duplex/GFI Receptacle |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic (10250TB63)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (76074)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- Mulberry Lighting Controls