Shop All Wall Plates
Mulberry
Number of Gangs: 3 430 Stainless Steel, Satin Finish
Mfr # 97553
Zoro # G3884046
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material 430 Stainless Steel
- Size 6.375 X 4.50 in
- Finish Satin
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 97553
- Zoro # G3884046
- UPC # 95327975537
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6.375 X 4.50 in |
Details
Number of Gangs | 3 |
Material | 430 Stainless Steel |
Finish | Satin |
Type | Wallplate |
Number of Ports | 5 |
Thickness | 0.035 in |
Standard | UL |
Mounting | Surface |
Cutout | (1) Toggle Switch, (2) Duplex Receptacle |
Description
Wallplate, Satin Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (1) Toggle Switch, (2) Duplex Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 115 A, Reversing: No (XTCE115G00TD)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86865)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- Mulberry Lighting Controls