Shop All Wall Plates
Mulberry
Number of Gangs: 3 430 Stainless Steel, Satin Finish
Mfr # 97113
Zoro # G3879392
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material 430 Stainless Steel
- Size 6.375 X 4.50 in
- Finish Satin
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 97113
- Zoro # G3879392
- UPC # 95327971133
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6.375 X 4.50 in |
Details
Number of Gangs | 3 |
Material | 430 Stainless Steel |
Finish | Satin |
Type | Wallplate |
Number of Ports | 2 |
Thickness | 0.035 in |
Standard | UL |
Cutout | (3) Receptacle |
Description
Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Satin Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20493346)
- VAST Strut Channel Fitting, 1/4 (V63SQHDG)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- Mulberry Wall Plates