Shop All Wall Plates
Mulberry
Number of Gangs: 2 Thermoplastic, White
Mfr # 32835
Zoro # G3888833
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Thermoplastic
- Size 4.88 in H x 4.92 in W
- Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 32835
- Zoro # G3888833
- UPC # 95327328357
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.88 in H x 4.92 in W |
Details
Number of Gangs | 2 |
Color | White |
Material | Thermoplastic |
Number of Ports | 4 |
Type | Medium |
Standards | UL ListedcULus ListedCSA CertifiedNEC Certified |
Thickness | 0.07 in |
Cutout | (2) Block Duplex/GFI Receptacle |
Description
2G GFI WHITE MIDI PLAST.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 10A, 250V AC, 100A at 250V AC, 5 PK (S506-10-R)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Gray, PVC Insulation (411010509)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86872)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97801)
- MULBERRY Number of Gangs: 1 Steel, White (75101)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- Mulberry Lighting Controls