Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Wrinkle Finish, Ivory
Mfr # 99390
Zoro # G3881054
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Steel
- Size 4.562 X 4.50 in
- Finish Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 99390
- Zoro # G3881054
- UPC # 95327993906
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | Steel |
Finish | Wrinkle |
Number of Ports | 3 |
Type | Wallplate |
Thickness | 0.03 in |
Standard | UL |
Cutout | (1) Duplex Receptacle, (1) Receptacle |
Description
Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-05)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 45A, 600V AC, Indicating (TRS45RID)
- MULBERRY Number of Gangs: 8 Steel, Painted/Smooth Semi-Gloss Finish, White (86078)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- ACORN MFG Acorn AW5BP Smooth Iron-Steel Single Duplex Outlet Switch Plate (AW5BP)
- Mulberry Wall Plates