Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Semi-Gloss Finish, White
Mfr # 86532
Zoro # G3885157
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Steel
- Size 4.562 X 4.50 in
- Finish Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 86532
- Zoro # G3885157
- UPC # 95327865326
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | White |
Material | Steel |
Finish | Semi-Gloss |
Type | Wallplate |
Number of Ports | 3 |
Thickness | 0.03 in |
Cutout | (1) Toggle Switch, (1) Duplex Receptacle |
Standard | UL |
Mounting | Surface |
Description
Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (D321NRB)
- POWER FIRST Coaxial Connector, RG59, F Type, PK50 (1UKD7)
- ECLIPSE TOOLS Heat Shrink Tubing, Black, Precut, 160 pc (902-355)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- MULBERRY Number of Gangs: 1 Steel, White (75101)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- COMPREHENSIVE Single Gang Wallplate - Anodized Black - HD15- Stereo Mini - Passthru (WP-1520-E-P-AB)
- Mulberry Lighting Controls