Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Semi-Gloss Finish, White
Mfr # 86522
Zoro # G3881998
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Steel
- Size 4.562 X 4.50 in
- Finish Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 86522
- Zoro # G3881998
- UPC # 95327865227
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | White |
Material | Steel |
Finish | Semi-Gloss |
Type | Wallplate |
Number of Ports | 1 |
Thickness | 0.03 in |
Cutout | (1) Toggle Switch, (1) Blank |
Mounting | Surface |
Standard | UL |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- BURNDY Mechancl Conn, Trminl, 4/0 to 2 AWG, 1 Cond (KLU225)
- HUBBELL Electrical Box, 16 cu in, Metallic, Round (5372-0)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- Mulberry Wall Plates