Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Semi-Gloss Finish, White
Mfr # 86402
Zoro # G3884107
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Steel
- Size 4.562 X 4.50 in
- Finish Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 86402
- Zoro # G3884107
- UPC # 95327864022
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | White |
Material | Steel |
Finish | Semi-Gloss |
Number of Ports | 2 |
Type | Wallplate |
Thickness | 0.03 in |
Orientation | Vertical |
Mounting | Surface |
Cutout | (2) Block Duplex/GFI Receptacle |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (306CRK)
- GE Panel Mounting Kit (ASPTED3P)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- Mulberry Lighting Controls