Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Polished Chrome/Mirror Polished Finish, Silver
Mfr # 83102
Zoro # G3887668
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Steel
- Size 4.562 X 4.50 in
- Finish Polished Chrome/Mirror Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 83102
- Zoro # G3887668
- UPC # 95327831024
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | Silver |
Material | Steel |
Finish | Polished Chrome/Mirror Polished |
Number of Ports | 4 |
Type | Wallplate |
Thickness | 0.03 in |
Standard | UL |
Cutout | (2) Duplex Receptacle |
Description
Wallplate, Plated Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Duplex Receptacle, Material: Steel, Thickness: 0.03IN, Color: Chrome
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- WEIL MCLAIN 512050230 Fuse Thermo Rollout (512050230)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA708)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- MULBERRY Number of Gangs: 10 Steel, Painted/Wrinkle Finish, Ivory (99080)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97522)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- Mulberry Lighting Controls