Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory
Mfr # 99227
Zoro # G3885525
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Steel
- Size 4.562 X 4.50 in
- Finish Painted/Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 99227
- Zoro # G3885525
- UPC # 95327992275
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | Steel |
Finish | Painted/Wrinkle |
Type | Wallplate |
Number of Ports | 2 |
Thickness | 0.03 in |
Cutout | (2) Range/Dryer Receptacle |
Standard | UL |
Description
Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Range/Dryer Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- LEGRAND Tee, Ivory, PVC, 800 Series, Tees (815)
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86865)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- Mulberry Lighting Controls