Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Brown
Mfr # 98552
Zoro # G3883818
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Steel
- Size 4.562 X 4.50 in
- Finish Painted/Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 98552
- Zoro # G3883818
- UPC # 95327985529
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | Brown |
Material | Steel |
Finish | Painted/Wrinkle |
Number of Ports | 1 |
Type | Wallplate |
Thickness | 0.03 in |
Mounting | Surface |
Standard | UL |
Cutout | (1) Single Receptacle, (1) Blank |
Description
Wallplate, 3.281IN Box Mounting, 1.405IN ID Hole, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Single Receptacle, (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, M (92-675-M)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC BK/WT (HBL9965GCB)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- MULBERRY Number of Gangs: 2 Cold-Rolled Steel, Matte Finish, Black (87152)
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- CHEVROLET Chevrolet 90151185-S Quality Parts Switch Plate (90151185-S)
- Mulberry Lighting Controls