Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Brown
Mfr # 98522
Zoro # G3879645
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Steel
- Size 4.562 X 4.50 in
- Finish Painted/Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 98522
- Zoro # G3879645
- UPC # 95327985222
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | Brown |
Material | Steel |
Finish | Painted/Wrinkle |
Type | Wallplate |
Number of Ports | 1 |
Thickness | 0.03 in |
Standard | UL |
Mounting | Surface |
Cutout | (1) Toggle Switch, (1) Blank |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SOUTHWIRE One In. Red Thermo Plastic Anti Short Insulating Bushing (ASB-5)
- GAMPAK Elbow Pull 90D Inside1/2 (49591)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- Mulberry Lighting Controls