Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Painted Finish, Brown
Mfr # 98072
Zoro # G3880327
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Steel
- Size 4.562 X 4.50 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98072
- Zoro # G3880327
- UPC # 95327980722
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | Brown |
Material | Steel |
Finish | Painted |
Type | Wallplate |
Number of Ports | 2 |
Thickness | 0.03 in |
Cutout | (2) Toggle Switch |
Standard | UL |
Mounting | Surface |
Description
Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T23Y)
- NVENT HOFFMAN Solid Doors, Fits 1800x600mm, Lt Gray, S (PDS186)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.3"Hg (9016GAW21)
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (76074)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Number of Gangs: 2 Cold-Rolled Steel, Matte Finish, Black (87152)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- Mulberry Lighting Controls