Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Ivory
Mfr # 99672
Zoro # G3887248
Sold in multiples of 4 for $7.00
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Steel
- Size 4.562 X 4.50 in
- Number of Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 99672
- Zoro # G3887248
- UPC # 95327996723
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | Steel |
Number of Ports | 3 |
Type | Wallplate |
Thickness | 0.03 in |
Mounting | Surface |
Cutout | (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle |
Orientation | Vertical |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86193)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- Mulberry Lighting Controls