Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Ivory
Mfr # 99582
Zoro # G3885927
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Steel
- Size 4.562 X 4.50 in
- Number of Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99582
- Zoro # G3885927
- UPC # 95327995825
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | Steel |
Number of Ports | 3 |
Type | Wallplate |
Thickness | 0.03 in |
Standard | UL |
Cutout | (1) Duplex Receptacle, (1) 0.625IN ID Telephone |
Mounting | Surface |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) 0.625IN ID Phone, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T100D13)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2467SW8806)
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86193)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS84X)
- Mulberry Wall Plates